SANWA SUPPLY Conversion adapter_USB TypeC-HDMI

Sebelum PPN:
Rp1.899.900
Spesifikasi
Cable Length (m)About 0.5
Conform toHDR compatible
Connector ShapeUSB Type-C (PC connection side)
Current Consumption (mA)400 (maximum)
Female MountingHDMI
HDMI StandardHDMI2.0
InterfaceUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Male MountingUSB Type-C
PortHDMI type A (19pin) female x 3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsCompatible PCs Windows-equipped (DOS/V) PCs and Apple Mac series that are equipped with a USB Type-C connector as standard and compatible with DisplayPort Alt mode (DP1.4 or higher, equipped with DSC)
Supported OSWindows11, 10 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
Supported ResolutionMaximum 4K/60Hz x 1 (when connecting 1 device) Max. 4K/60Hz x 2 (when connecting 2 devices simultaneously) Max. 4K/30Hz x 3 (when connecting 3 devices simultaneously)
adapter-TypeDPalt mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter that allows you to output video and audio from a computer equipped with USB Type-C (only Type-C ports that support video output) to three HDMI displays, TVs, etc. Since it supports DisplayPort Alternate Mode, which allows you to add displays using a USB Type-C connection, you can easily create a multi-display environment (mirror mode/extension mode) without installing any software. It supports extended output to 3 displays, and if you include a laptop screen, you can extend output to up to 4 screens (4K/30Hz x 3 + laptop screen). It supports duplicate output to 3 displays, and if you include the laptop screen, the same screen output can be output to up to 4 screens (4K/30Hz x 3 + laptop screen). HDMI output at 4K/60Hz resolution is possible for expansion and distribution to up to two displays. The cable length is 50cm, making connection and handling easy.

Ulasan Produk

Tidak ada ulasan