SANWA SUPPLY Conversion adapter_USB TypeC-HDMI

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)About 0.2
Connector ShapeUSB Type-C (PC connection side)
Current Consumption (mA)About 150
Female MountingHDMI
HDMI StandardHDMI1.4
InterfaceUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Male MountingUSB Type-C
PortHDMI type A (19pin) female
Power SupplyBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 iPadOS 17~13 ChromeOS
Supported ResolutionHDMI side 3840x2160/30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output video and audio from a computer or tablet equipped with USB Type-C (only Type-C ports that support video output) to a display or TV with an HDMI input terminal. Since it supports DisplayPort Alternate Mode, which allows you to add displays using a USB Type-C connection, you can easily create a multi-display environment (mirror mode/extension mode) without installing any software. It supports 4K (3840 x 2160)/30Hz resolution and can output beautiful, high-definition HDMI signals. The Type-C connector side has an L-shape, which prevents it from popping out when connecting, allowing for a clean connection. Can be used with computers equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode. Operation is not guaranteed with all devices.

Ulasan Produk

Tidak ada ulasan