SANWA SUPPLY Conversion adapter_USB TypeC-DVI

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)0.2
Current Consumption (mA)300
Dimensions, Width W x Depth D x Height H (mm)45 x 43 x 14.5 (VI side)
InterfaceUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Mass (g)About 30
Power SupplyBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeDVI (29 pin) female
ShieldingTriple shield (cable part)
Supported ResolutionMaximum display resolution: 1920 x 1080/60Hz, 1920 x 1200/60Hz; Maximum supported resolution: 1080p
USB typeType-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output video from a computer or tablet equipped with USB Type-C (only Type-C ports that support video output) to a display with a DVI input terminal. Since it supports "DisplayPort Alternate Mode" for adding displays via USB Type-C connection, you can easily create a multi-display environment (mirror mode/extended mode) without installing software. It supports resolutions up to 1920 x 1080 and 1920 x 1200 and can output video with a DVI signal. The cable is 20 cm long, making it easy to handle.
* It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode. * Operation is not guaranteed on all devices.

Ulasan Produk

Tidak ada ulasan