SANWA SUPPLY Conversion adapter_USB Type C-HDMI_4K/PD compatible/USB hub included

Sebelum PPN:
Rp799.900
Spesifikasi
Cable Length (m)About 0.5
Connector ShapePC connection side: USB Type-C; Upstream: USB 5Gbps Type-C male connector; Downstream: USB 5Gbps A female connector x 1, USB 5Gbps Type-C female connector x 1
Conversion TypeMale-female
Diameter (mm)Cable: Approx. 4.2
Female MountingUSB 5Gbps A connector, USB 5Gbps Type-C connector
HDMI StandardHDMI2.0
InterfaceStandard: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Male MountingUSB 5Gbps Type-C connector
Maximum Input Power (W)PD compatible: 140
Maximum Output Power (W)PD compatible: 130
Number of PortsTotal: 2 ports
PortShape: HDMI Type A (19-pin) female
Power SupplyBoth self-powered and bus-powered
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
Standard[HDCP] HDCP1.4/HDCP2.2/HDCP2.3, HDR: Supported
Supported OS*1110*ChromeOS:ChromeOS*iPadOS:iPadOS 13~17*mac:macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
Supported ResolutionMaximum display resolution: 4K/60Hz. *To output at 4K/60Hz, the computer's Type-C port must support DP1.4. *The computer, projector, display, and connecting cable must all support the same resolution.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output video and audio from a computer or tablet equipped with USB Type-C (only Type-C ports that support video output) to a display or TV with an HDMI input terminal.
It supports "DisplayPort Alternate Mode" for adding additional displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It supports 4K (3840 x 2160)/60Hz resolution and can output beautiful, high-definition HDMI signals.
Equipped with one USB 5Gbps A port, you can connect a USB mouse, USB keyboard, etc.
Equipped with one USB 5Gbps Type-C port, it can be used as a USB hub port. It also supports connection to a PD adapter (such as the PD adapter that comes with your computer), so you can charge your computer via this product. *Supports PD adapters up to 140W
The cable is 50cm long, making it easy to connect and handle.
*Can be used with computers that are equipped with a USB Type-C port and support DisplayPort Alternate Mode.
*When charging a USB PD compatible device, please prepare a separate USB PD adapter.
*The maximum transfer speed of this product is USB 5Gbps [theoretical value].
*This product supports USB 5Gbps, but does not guarantee a transfer speed of USB 5Gbps (theoretical value).
*Although you can connect USB 2.0 standard devices to the USB port of this product, the transfer speed will be that of USB 2.0.
*Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices.
*Not compatible with monitors with USB Type-C connection.
*It can also be used as self-powered by using the PD-compatible AC adapter included with the computer.
*Not compatible with Nintendo Switch(TM).
*It can also be used as self-powered by using the PD-compatible AC adapter included with the computer.
*When using an AC adapter of 45W or less, the computer may not enter charging mode. USB 5Gbps Type-C connector (for connecting to a computer) / USB PD compatible (maximum 130W) USB 5Gbps C connector / Maximum 1500mA per port USB 5Gbps A connector / Maximum 1500mA per port Up to a maximum of 3000mA in total *When connected to bus power, if the current consumption of the connected device exceeds the current supplied by this product, it may not operate properly.

Ulasan Produk

Tidak ada ulasan