SANWA SUPPLY Conversion adapter USB2.0 PD240W compatible

Sebelum PPN:
Rp379.900
Spesifikasi
Connector ShapeUSB 2.0 Type-C male connector to USB 2.0 Type-C female connector, swivel
Storage Humidity Range30%~70%
Suitable ModelsComputers, tablets, smartphones, and peripheral devices with USB Type-CTM ports.
USB StandardsUSB2.0480Mbps
adapter-TypeUSB Type-C, adapter type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 540-degree swivel connector allows for free angle adjustment, making it suitable for use even in tight spaces.
It can be used without worrying about the connector's orientation, making it easy to use and preventing cable breakage and connector damage.
Highly durable aluminum connectors are used.
It comes with an LED that allows you to check the power status even in dark places.
Supports PD240W for high-speed charging. High output ensures stable charging for laptops and tablets.
Supports USB 2.0 for data transfers up to 480Mbps. *Some PCs, smartphones, tablets, and USB devices may not recognize the data during data transfer. Reversing the cable connector that connects to the female end of this product may improve this.
The gold-plated pins are rust-resistant and have minimal signal degradation over time. *DisplayPort Alternate Mode is not supported, so video output is not possible.
Feature
Specification
Output source connector: USB Type-C, Output destination connector: USB Type-C, Charging specifications: PD240W output (48V/5A, 28V/5A, 20V/5A, 9V/2A, 5V/3A), DP Alt mode support: Not supported, Operating temperature range: -20°C to 60°C, Operating humidity range: 30% to 70%, Storage temperature range: 25/-5°C

Ulasan Produk

Tidak ada ulasan