SANWA SUPPLY Conversion adapter USB Type-C to HDMI

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 0.2
Connector Shape(PC connection side) USB Type-C
Current ConsumptionApproximately 220mA (maximum)
HDMI StandardHDMI2.0
Power SupplyBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(For MD) 4K
ShieldingTriple shield
Suitable ModelsCompatible PC
Supported OSWindows11,10,macOS(Sequoia) 15,macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,iPadOS 13~18,iOS 17.18,ChromeOS
USB StandardsWindows (DOS/V) PCs, Apple Mac series, iPads, and Chrome OS PCs that come standard with a Type-C connector and support DisplayPort Alt mode. Compatible output devices: TVs and PC displays that come standard with an HDMI input terminal.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output video and audio from a computer or tablet equipped with USB Type-C (only Type-C ports that support video output) to a display or TV with an HDMI input terminal.
It supports "DisplayPort Alternate Mode" for adding displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/extended mode) without installing any software.
It supports 4K (3840 x 2160)/60Hz resolution and can output beautiful, high-definition HDMI signals.
It supports high-brightness HDR (high dynamic range) video and is also compatible with HDCP 1.4/2.2/2.3.
The cable is 20cm long, making it easy to connect and handle.
Simple packaging *Compatible with computers equipped with a USB Type-C port and compatible with DisplayPort Alternate Mode. *Not compatible with Nintendo Switch(TM).
*The computer, projector, display, connection cable, etc. must support the same resolution.
Feature
Specification
Interface: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant; Port Type: HDMI Type-A (19-pin) female; Maximum Supported Resolution: 4K/60Hz; Maximum Display Resolution: 4K/60Hz; HDR Support: Supported; HDCP: HDCP1.4, HDCP2.2, HDCP2.3; Computer (Output) Side: USB Type-C; Display (Display) Side: HDMI

Ulasan Produk

Tidak ada ulasan