SANWA SUPPLY Construction property tap

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Anti-trackingYes
CableVCTF code
FunctionWith energizing lamp, with tracking fire prevention insulation cap, with magnet, heat and shock resistant
MagnetYes
Number of Outlets8
Outlet Type3P retaining
Plug Shape3P . L type
Rating15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap with 8 ports (3P retainer), VCTF cord specification, and 3P plug (with insulation cap, L type). Comes with a power lamp that allows you to check the power status. It has a magnet on the back, so it can be temporarily fixed to a steel desk, etc. Easy and convenient maintenance. The insertion part uses urea resin, which is resistant to heat and shock, and has a double structure. A 3P (grounded) plug with an insulating cap that is effective in preventing tracking fires. The L-shaped plug allows for neat wiring even in tight spaces. We use simple plastic bag packaging that is environmentally friendly and produces little waste.

Ulasan Produk

Tidak ada ulasan