Belkin Connect USB-C 7-in-1 Multiport Hub

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The latest portable 7-in-1 hub in Belkin's lineup, at a very competitive price. 7 ports, aluminum body, built-in audio, ideal for using your iPad on the go. Includes SD + MicroSD card reader, 2x USB-A, HDMI 4k 60Hz, 100W PD pass-through charging, 3.5mm audio port, and MicroSD & SD 3.0 reader. The MicroSD & SD card slot supports DDR 200, with read speeds of up to 170MB/s (approximately double the transfer speed of existing SD 3.0 hubs, which operate at 90-100MB/s).
- Stable and reliable transfer

Ulasan Produk

Tidak ada ulasan