SANWA SUPPLY Computer automatic switching device

Sebelum PPN:
Rp1.599.900
Spesifikasi
Current Consumption (mA)150 (max)
Interface(PC side) Display: HDMI (Type A) female x 2, USB 2.0 A connector female x 2, (Peripheral device side) Display: HDMI (Type A) female x 1, Keyboard: USB 2.0 A connector female x 1 , Mouse: USB2.0 A connector female x 1
Maximum number of connectionsPC: 2
Operating Temperature/Humidity RangeTemperature: 5°C to 45°C, Humidity: 85% or less (no condensation)
Power SupplyPower supply from USB port: DC + 5 V *If power supply is not enough, use the included dedicated power supply cable.
Set ContentsSwitch (main unit) x 1, HDMI cable for PC connection (1.5m) x 2, USB cable for PC connection (1.0m) x 2, dedicated power supply cable (1.0m) x 1, instruction manual (with warranty)
ShapeDeferred type
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series (USB A connector female, model with HDMI output), USB keyboard, USB mouse, TV/PC display equipped with HDMI input terminal as standard
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
Supported Resolution4096x2160(30Hz,4:4:4)3840x2160(30Hz,4:4:4)3840x2160(30Hz,4:2:2)1920x1080p(24/25/30/50/60Hz)1920x1080i(50/60Hz)1280x720p(50/60Hz)720x576p(50Hz)720x480p(60Hz)
Switching MethodBody button switching
Temperature / Humidity Range for StorageTemperature: 0°C to 45°C, Humidity: 80% or less (no condensation)
Video OutputHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch and use one set of HDMI display (4K), USB keyboard, and USB mouse on two computers.
It supports up to 4K (3840 x 2160)/30Hz and 4K (4096 x 2160)/30Hz resolutions and can output beautiful, high-definition HDMI signals.
Since this type does not have a keyboard/mouse signal emulation function, it is also compatible with multi-function mice and multi-function keyboards with special drivers. *1, *2, *3, *4 *After switching, it will take a few seconds to recognize the device.
Anyone can easily switch between them with a single button on the main unit.
You don't need to install any software; you can switch between them just by connecting them.
It operates by supplying power from the computer's USB port, so no AC adapter is required. *If the current supplied from your computer is insufficient, please use the included USB power supply cable and supply power from a separate USB-AC adapter (5V 1A or more).
Connection only via HDMI is also possible. (Keyboard and mouse are not connected. Power must be supplied from a separate USB-AC adapter.)
*The USB hub port installed on the keyboard cannot be used via this product. *It may not work with keyboards with fingerprint authentication function, keyboards with trackpads, etc. *Not compatible with Bluetooth keyboards and Bluetooth mice. *Keyboards with N-key rollover function, such as gaming keyboards, are not supported. *HDMI/High-Definition Multimedia Interface and the HDMI logo are trademarks or registered trademarks of HDMI Licensing Administrator, Inc. in the United States and other countries.
Feature
Specification
Display emulation function: None, 19-inch mount rack installation: None, HDCP: HDCP2.3 compliant (pass-through)

Ulasan Produk

Tidak ada ulasan