SANWA SUPPLY Card reader_USB TypeC_USB PD charging compatible

Sebelum PPN:
Rp519.900
Spesifikasi
Applicable MediaSDXC, SDHC, SD, microSDXC, microSDHC, microSD [SD card/1TB, microSD card/1TB]
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)7
Connector ShapeUSB Type-C
Dimensions, Width W x Depth D x Height H (mm)Approximately 52x50x11
Mass (g)About 33
Maximum Input Power (W)100
Number of Ports1 port
Operating EnvironmentOperating temperature: 0 to 45°C, humidity: 10 to 90% (no condensation) Storage temperature: 0 to 55°C, humidity: 10 to 90% (no condensation)
Power Supply MethodBus power/self power (when connected to power supply)
SlotsSD memory card, microSD card
Type of CableIntegrated type
USB typePD input port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB 5Gbps Super Speed mode (5Gbps, standard value). Supports input of up to 100W (20V/5A) of the USB Power Delivery (USB PD) standard, and by connecting a separate USB PD compatible AC adapter, you can transfer data while simultaneously supplying power to the connected device. Mesh cable type that is resistant to breakage. Aluminum body with a luxurious feel. No additional drive installation is required. Just connect to your laptop, tablet, or smartphone and you can use it. Compact and convenient size for carrying around.

Ulasan Produk

Tidak ada ulasan