SANWA SUPPLY Card reader_USB TypeC_UHS-II compatible SD4.0

Sebelum PPN:
Rp629.900
Spesifikasi
Applicable MediaSDXC, SDHC, SD, microSDXC, microSDHC, microSD [SD card/1TB, microSD card/1TB, Compact Flash/512GB]
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Cable Length (cm)5
Connector ShapeUSB Type-C
Dimensions, Width W x Depth D x Height H (mm)Approximately 65 x 65 x 12.7
Mass (g)About 37.7
Operating EnvironmentOperating temperature: 0 to 40°C, humidity: 0 to 80% (no condensation)
SlotsSD memory card, microSD card, CompactFlash
Type of CableIntegrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an SD card slot (UHS-II compatible) that supports SD4.0 cards, high-speed data transfer is possible. Equipped with an SD slot, microSD slot, and compact flash slot, it is easy to sync, transfer, and share files. Three cards, SD card, microSD card, and compact flash, can be recognized simultaneously. No additional drive installation is required. It can be used just by connecting it to your laptop, tablet, or smartphone. It is a cable storage type that is convenient for carrying and storing, so you can easily carry it on business trips and travels. It is a bus-powered type that does not require a power supply. It can be used with a wide range of devices equipped with USB-C ports, including MacBook Pro, iPad Pro, and iPhone.
*The microSD slot and Compact Flash slot do not support UHS-II.

Ulasan Produk

Tidak ada ulasan