SANWA SUPPLY Card Reader_USB 5Gbps

Sebelum PPN:
Rp289.900
Spesifikasi
Applicable MediaSDXC, SDHC, SD, microSDXC, microSDHC, microSD / [Maximum] SD card / 1000GB, microSD card / 1000GB
Applicable StandardUSB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant
Connector ShapeUSB A
Dimensions, Width W x Depth D x Height H (mm)67x20x11
Mass (g)About 11
Operating EnvironmentOperating temperature: 0 to 40°C, humidity: 10 to 70°C (no condensation) Storage temperature: 0 to 50°C, humidity: 10 to 80% (no condensation)
SlotsSD memory card, microSD card
Type of CableConnector integrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This card reader supports USB 5Gbps Super Speed Mode (5Gbps, standard value). The connector is protected by a sliding cap. It has a strap hole. It is compact and easy to carry. It is a bus-powered type that does not require a power source. It supports 1TB SDXC memory cards (UHS-I and UHS-II). Small media such as microSD cards used in many smartphones can be used as is.
*Does not support UHS-II transfer speeds. *To use as a USB 5Gbps device, you must have a host adapter that supports USB 5Gbps or a device equipped with a USB Type-C port. *Does not support USB 10Gbps. *USB 5Gbps is the same standard as USB3.2 Gen1/3.1 Gen1/3.0, which have been renamed by USB IF (USB Implementers Forum).

Ulasan Produk

Tidak ada ulasan