SANWA SUPPLY Card Reader USB 5Gbps

Sebelum PPN:
Rp519.900
Spesifikasi
Connector ShapeUSB Type-C
Data Packet RateMaximum (theoretical value): 5Gbps
Input PortUSB PD: Yes
Maximum Input Power (W)USB PD:100
Number of Ports2 ports
Power Supply MethodBus power
Set ContentsProduct body, instruction manual, warranty card
SlotsSD memory card, microSD card
Type of CableConnector integrated type
USB Port NumberType-C female/USB 5Gbps: 1 port, A female/5Gbps: 1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This card reader can be used simply by inserting the USB Type-C connector directly.
It can be used with smartphones, tablets, laptops, etc. that have a Type-C port.
This is a high-performance card reader that supports USB 5Gbps SuperSpeed mode (standard value 5Gbps).
It supports USB PD and can charge devices using the USB Type-C port.
*Devices must be PD compatible.
In addition to functioning as a card reader, it also supports connecting various USB devices and audio equipment.
It is compact and easy to carry.
Supports 1TB SDXC memory cards (UHS-I/UHS-II).
*Does not support UHS-II high-speed transfer.
It also supports small media such as microSD cards used in many smartphones.
Feature
Specification
Compatible standards: USB 5Gbps (USB3.2 Gen1/3.1 Gen1/3.0) compliant; Compatible media standards: SDXC, SDHC, SD, microSDXC, microSDHC, microSD; Maximum supported media (SD card): 1000GB; Maximum supported media (microSD card): 1000GB; Compatible OS: Windows 11, 10, 8.1, 8, 7; Compatible OS: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11; Compatible OS: Android 10-15; Compatible OS: iOS 15-18; Compatible OS: iPadOS 15-18; Compatible OS: ChromeOS; Driver: No; Jack type: 3.5mm 4-pole mini jack x 1

Ulasan Produk

Tidak ada ulasan