SANWA SUPPLY Card reader USB 10Gbps TypeC UHS-II compatible

Sebelum PPN:
Rp529.900
Spesifikasi
Connector ShapeUSB Type-C
Set Contentsbody, strap
SlotsSD memory card, microSD card
Suitable ModelsWindows (DOS/V) PCs, Apple Mac series, iPad, iPhone, ChromeOS PCs, smartphones and tablets that support USB host functionality and mass storage
Type of CableConnector integrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact card reader features a luxurious aluminum body and is easy to carry around.
The cap can be attached to the back of the device, so there is no need to worry about losing it.
Supports 1TB SDXC memory cards (UHS-I/UHS-II).
It is equipped with slots for SD cards and microSD cards, and can recognize them simultaneously.
It can be used not only with PCs, but also with tablets and smartphones equipped with a Type-C port.
You can comfortably operate your smartphone while transferring data from an iPhone equipped with a Type-C port. *This product is compatible with iPhones equipped with a USB-C port, iPhone 15 and later. It also has a strap hole for attaching a strap, making it highly portable.
Feature
Specification
Compatible standards: USB 10Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant; Compatible media standards: SDXC, SDHC, SD, microSDXC, microSDHC, microSD; Maximum supported media (SD card): 1000GB; Maximum supported media (microSD card): 1000GB; Compatible OS: Windows 11, 10, 8.1, 8; Compatible OS: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11; Compatible OS: Android 10-15; Compatible OS: iOS 15-18; Compatible OS: iPadOS 15-18; Compatible OS: ChromeOS; Drivers not required

Ulasan Produk

Tidak ada ulasan