SANWA SUPPLY Cable winding optical mouse

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number64-0867-64
Button Shape2 buttons, wheel (scroll) button
Cable Length (m)00.7 (winding durability 2000 times)
ColorBlack
Connector ShapeUSB (A type connector)
Dimensions, Width W x Depth D x Height H (mm)46x73x33
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Mass (g)44
Reading methodOptical sensor method
Resolution800 counts / inch
Suitable ModelsWindows-based (DOS/V) PC, NEC PC98-NX series, Apple Mac series *Models with a USB port (A type connector)
Supported OSWindows 8.1, 8 (64bit / 32bit), 7 (64bit / 32bit), Vista, XP, 2000, Me, 98SE, 98, Windows RT, Mac OS X (10.2 or later)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable can be wound up, and the ultra-compact size is ideal for mobile phones. You can also adjust the length of the cable so that the excess cable on your desk doesn't get in the way.
It has a high resolution of 800 counts that can be moved to the edge of the screen with a single swing of the wrist. It realizes a speedy and comfortable work environment regardless of the hand space or the size of the mouse pad.
It is an optical sensor method with reliable operability. Since there are no balls, frequent maintenance is not required.
It is an easy connection type that can be used as it is with the standard Windows driver.
Equipped with a scroll function, you can operate the Internet comfortably.
* Mac OS X (10.2 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Internet Explorer, Mail, Textpad, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* Some models may not be compatible.
* Winding durability (number of times) may decrease depending on how it is used.

Ulasan Produk

Tidak ada ulasan