Henkan Meijin Cable USB3.0 Cable A-A 20cm Cross Connection

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (cm)20
ColorWhite
Connector ShapeUSB A (male), USB A (male)
InterfaceUSB : 3.0 (3.1 Gen1, maximum 5Gbps), 2.0 compatible
Type of CableMale-male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 Cross connection cable 20cm [ A male-A male ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* Suitable for special purposes. Please purchase in comparison with the straight connection type "USB3A-A / CA20".
Feature
Specification
USB3.0 compatible both ends A male (cross connection) cable

Ulasan Produk

Tidak ada ulasan