Henkan Meijin Cable USB micro HOST L-shaped cable 20 cm (upper L)
#Grup produk P113470400
Spesifikasi
| Cable Length (cm) | 20 |
|---|---|
| Cable Length (m) | 0.2 |
| Cable Type | L type |
| Color | Black |
| Connector Shape | USB (OTG compatible) A (female) - micro B (male / upper L) |
| Type of Cable | Male-female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For smartphones HOST (OTG) Cable L-shaped terminal Vertical 90 degrees Upward
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
Ulasan Produk
Tidak ada ulasan



















































































































































/b4P113470400-1.jpg)
