Green House C4-25600 (DDR4-3200MHz) compatible server memory
#Grup produk P113469185
Sebelum PPN:
Rp3.699.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| CAS Latency | CL=22 |
|---|---|
| Memory Interface | DIMM |
| Memory Module Standard | JEDEC-compliant PC4-25600 288pin ECC Registered DIMM |
| Number of Pins | 288 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| SPD | Correspondence |
| Standard | DDR4 SDRAM |
| Transfer Rate | 25.6GB/s |
| Voltage (V) | 1.2 |
| Warranty Period | Perpetual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Server memory compatible with PC4-25600 (DDR4-3200MHz) Reliable actual machine verification / stable high-speed transfer realization Reliable lifetime warranty
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20server%20memory/55P113469185-1.jpg)
