Belkin BoostCharge USB-C to USB-C Cable 60W 1M Sand

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)1
Colorsand
Material (Housing)PCR
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)60W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made with PCR material, the new BoostCharge Pro USB-C to USB-C Cable 60W is both sustainable and durable.
Fast charge your iPhone 16 from 0% to 50% in 25 minutes.
This PCR cable is designed for durability, withstanding over 300,000 bends and 20,000 insertions and removals.
Flexible, easy-to-use design with a PCR exterior that enables sustainable charging of iPhone 16 from 0 to 50% in 25 minutes
Safe and durable construction that can withstand over 350,000 bends and over 20,000 insertions and removals. High-quality materials and sophisticated design.
Compact size for easy portability and storage
USB-IF certified
Compatible with iPhone 16, Samsung Galaxy S24 and earlier models

Ulasan Produk

Tidak ada ulasan