Belkin BoostCharge USB-A to USB-C Cable, 15W, 15cm, White

Sebelum PPN:
Rp159.900
Spesifikasi
ColorWhite
Material (Housing)PCR
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)15W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB-A to USB-C charging cable charges an iPhone 16 from 0 to 50% in 45 minutes.
Compatible with Samsung Galaxy S25 and earlier models, as well as most tablets.
This is Belkin's first cable made from recycled materials, and it's soft and durable, able to withstand 300,000 bends and 20,000 insertions and removals.
Fast charge your iPhone 16 and earlier models, or Samsung Galaxy S25 and earlier models from 0% to 50% in 45 minutes
50% of the cable boots, strain relief, and jacketing are made from PCR (post-consumer recycled) TPE material,
Reduce plastic waste while maintaining charging performance
Flexible and easy to use design with soft braided nylon exterior
Safe and durable construction that can withstand over 300,000 bends and 20,000 insertions and removals. High-quality materials and sophisticated design.
Compact size for easy portability and storage
USB-IF certified

Ulasan Produk

Tidak ada ulasan