Belkin BoostCharge USB-A to Lightning Cable, 1M, Black

Sebelum PPN:
Rp439.900
Spesifikasi
ColorBlack
Material (Housing)PCR
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)15W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from recycled materials (PCR material), it reduces carbon emissions while maintaining excellent performance and strength. Compatible with fast charging.
This tangle-resistant, highly durable cable is 25 times stronger than conventional cables.
Charges iPhone 14 or earlier models with Lightning connector, and iPad from 0 to 50% in just 45 minutes.
Fast-charge your iPhone 14 from 0 to 50% in 45 minutes. 50% of the cable boot, strain relief, and jacket are made from PCR TPE material, reducing plastic waste while maintaining charging performance.
Belkin-developed, it can withstand over 300,000 bends and 20,000 insertions and removals.
Compatible with iPhone 14 and earlier models, iPad 9th generation and earlier models
100% plastic-free packaging

Ulasan Produk

Tidak ada ulasan