Belkin BoostCharge Pro USB-C to USB-C Braided Cable 60W 1M Pink

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1
ColorPink
Included Accessoriescable strap
Material (Housing)Braided PCR Cable
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)60W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made with PCR materials, this cable is durable enough to withstand over 350,000 bends and 20,000 insertions and removals, charging your iPhone 16 from 0 to 50% in just 25 minutes.
Compatible with iPhone 16, Samsung Galaxy S25, and popular tablets, supporting a greener future.
Fast charge your iPhone 16 from 0% to 50% in 25 minutes. 95% of the exterior braid is made of PCR PET, and the cable boot, strain relief,
50% of the housing is made of PCR TPE material, reducing plastic waste while maintaining charging performance
Belkin's PCR braided construction withstands over 350,000 bends and 20,000 insertions and removals
Coil the cable to store it in a pocket, handbag, or anywhere else you need it.
Compatible with Samsung S23, iPad Pro, and other USB-C(R) devices
USB 2.0 certified
Uses fire-resistant material that has passed the vertical wire class 1 fire resistance test
100% plastic-free packaging

Ulasan Produk

Tidak ada ulasan