Belkin BoostCharge Pro USB-C to USB-C Braided Cable 240W 1M White

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)1
ColorWhite
Included Accessoriescable strap
Material (Housing)Braided PCR Cable
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)240W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new BoostCharge Pro USB-C to USB-C Braided Cable 240W combines sustainability and durability.
It can fast charge an iPhone 16 from 0% to 50% in 25 minutes and a MacBook 2021 from 0% to 50% in 30 minutes.
This braided nylon cable is designed for durability, withstanding over 350,000 bends and 20,000 plug/unplug cycles.
Fast-charges iPhone 16 from 0 to 50% in 25 minutes and MacBook 2021 from 0 to 50% in 30 minutes. Flexible, easy-to-use design with braided recycled nylon exterior.
94.5% of the exterior braid is made of PCR polyester. Over 50% of the cable head and inner jacket is made of PCR thermoplastic resin.
Safe and durable construction that can withstand over 350,000 bends and over 20,000 insertions and removals. High-quality materials and sophisticated design.
Compact size for easy portability and storage
USB-IF certified
Compatible with iPhone 16, Samsung Galaxy S25 and earlier models

Ulasan Produk

Tidak ada ulasan