Belkin BoostCharge Pro USB-A to Lightning Braided Cable, 15cm, Black

Sebelum PPN:
Rp459.900
Spesifikasi
ColorBlack
Material (Housing)Braided PCR Cable
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period2-year product warranty
Wattage (W)15W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This durable braided USB-A to Lightning cable supports fast charging and is made from recycled materials.
Charge your iPhone 14 up to 50% in just 45 minutes, perfect for when you need fast charging at home or on the go.
Fast charge your iPhone 14 from 0% to 50% in 45 minutes. 95% of the exterior braid is made of PCR PET, and the cable boot, strain relief,
50% of the housing is made of PCR TPE material, reducing plastic waste while maintaining charging performance
Belkin's PCR braided cable, which can withstand over 350,000 bends and 20,000 insertions and removals, can be coiled and stored in a pocket, handbag, or other small space.
Compatible with iPhone 14 and earlier models, iPad 9th generation and earlier models
100% plastic-free packaging

Ulasan Produk

Tidak ada ulasan