Belkin BoostCharge Pro Flex USB-C to USB-C Cable 2M Mickey&Friends

Sebelum PPN:
Rp589.900
Spesifikasi
Cable Length (m)2
Cable TypeEndurance
Connector ShapeUSB-C to USB-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Double-braided outer jacket provides 30 times the durability of standard cables - Tested to withstand 30,000 bends - Silicone technology provides extreme flexibility and resists tangling and twisting - USB-C PD compatible, supports fast charging for Samsung S21 Ultra (charges from 0% to 50% in 26 minutes)
- Comes with a cable strap with a magnetic clip and metal plate for easy installation anywhere and convenient cable organization.

Ulasan Produk

Tidak ada ulasan