Belkin BoostCharge 45W USB-C Mini Charger Sand

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size (mm)39.1x40.4x69.1
Warranty Period2-year product warranty + Connected Equipment Warranty (CEW) up to $2,500 (value of ¥280,000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power your iPhone or iPad with this powerful, ultra-compact 45W USB-C charger.
Equipped with USB-C PD 3.1 and PPS charging technology, it provides fast and safe charging.
Fast charge your iPhone & iPad with one convenient charger.
Fast charge your iPhone 8 or later from 0 to 50% in 30 minutes.
Optimized for iPhone & iPad.
USB PD 3.1 certified for safe and optimal charging speeds.
Compact and the perfect size for travel.
45W output from one port
Feature
Specification
Integrated/Embedded Cable Length: Standalone

Ulasan Produk

Tidak ada ulasan