SANWA SUPPLY Bluetooth slim keyboard

Sebelum PPN:
Rp729.900
Spesifikasi
AS ONE Part Number64-0911-12
Capacity (mA)Battery: 280
ColorBlack
Communication Distance (m)10
Continuous Operation Time56 hours
Current Consumption (mA)5 or less
Dimensions, Width W x Depth D x Height H (mm)288.2x127.4x14.42
Included AccessoriesInstruction manual, charging cable
Key pitch (mm)18 (except for character keys)
Key stroke (mm)1.9±0.20
Mass (g)270
MethodWireless: Bluetooth Ver.3.0
Number of Keys86 keys
Recharging Time (hour)2
Suitable ModelsWindows PC with built-in Bluetooth module, Mac series with tablet macOS, Android smartphone, iPhone series with tablet iOS, iPad series
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14,Android 5.0~9.0,iOS 9~12
Switch(Key) Pantograph
Transmitting OutputClass2
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect to devices with built-in Bluetooth, such as PCs and smartphones, without a receiver.
It can be used on various devices such as Windows, Android, macOS, and iOS.
You can register up to 3 devices and change the device connection with the push of a button.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It has a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Comes with a power ON / OFF switch that is convenient for carrying around.
A small receiver that does not get in the way when connected to a USB port.
Compact design with a keyboard width of 288 mm without a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
The structure allows the keyboard to be stood up and stored when not in use.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
* Kana input is not supported when connecting to iOS.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan