SANWA SUPPLY Bluetooth slim keyboard

Sebelum PPN:
Rp729.900
Spesifikasi
AS ONE Part Number64-0911-11
Capacity (mA)Battery: 280
ColorBlack
Communication Distance (m)10
Continuous Operation Time48 hours
Current Consumption (mA)6 or less
Dimensions, Width W x Depth D x Height H (mm)365x127.4x14.42
Included AccessoriesInstruction manual, charging cable
Key pitch (mm)18 (except for character keys)
Key stroke (mm)1.9±0.20
Mass (g)340
MethodWireless: Bluetooth Ver.3.0
Number of Keys103 keys
Operating Force67g
Recharging Time (hour)2
Suitable ModelsWindows PC with built-in Bluetooth module, Mac series with tablet macOS, Android smartphone, iPhone series with tablet iOS, iPad series
Supported OSWindows 10.8.1.8.7,macOS 10.12~10.14,Android 5.0~9.0,iOS 9~12
Switch(Key) Pantograph
Transmitting OutputClass2
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect to devices with built-in Bluetooth, such as PCs and smartphones, without a receiver.
It can be used on various devices such as Windows, Android, macOS, and iOS.
You can register up to 3 devices and change the device connection with the push of a button.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It has a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Comes with a power ON / OFF switch that is convenient for carrying around.
It is a compact design with a keyboard width of 365 mm, even though it has a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
The structure allows the keyboard to be stood up and stored when not in use.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
Comes with an LED that shows Numlock ON / OFF at a glance.
* Kana input is not supported when connecting to iOS.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan