SANWA SUPPLY Bluetooth 5.0 blue LED mouse

Sebelum PPN:
Rp439.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE)Class2
Communication Distance (m)[Wooden desk (non-magnetic)] radius about 10, [Steel desk (magnetic body)] about radius 2
Dimensions, Width W x Depth D x Height H (mm)66.7x108x40.2
Frequency (GHz)2402~2480
Included AccessoriesAA batteries x 1 (for testing), instruction manual
Mass (g)Approx. 68 (excluding battery)
Power SupplyBattery operated
ProfileHOGP(HID over GATT Profile)
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 counts / inch
Supported OSWindows 10.8.1 / 8, Android 3.0 or later, macOS 10.12-10.14, Mac OS X 10.9-10.11
Type of ConnectionWireless
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth blue LED mouse that fits in the palm of your hand.
It supports Bluetooth Ver5.0 standard and can be connected to a computer with built-in Bluetooth without a receiver.
The back button is larger than the forward button, and the back button is easy to press.
A silent switch is used for left and right clicks, side buttons, and count switching buttons.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible without a mouse pad even on a glossy desk surface.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
The side buttons at hand are also equipped with two buttons, "Back / Forward", without moving the cursor pointer, allowing speedy operation with a Web browser.
* Cannot be used with the Apple Mac series.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application.
Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
It can also be used on Android smartphones and tablets.
* The radio wave communication range varies depending on the usage environment.
* For Mac OS X, only applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard, can be scrolled. Operation by pressing the wheel button is not supported.
* All other product names mentioned in this text are registered trademarks or trademarks of their respective manufacturers.
* Some models may not be compatible.
Feature
Specification
2 buttons, 2 side buttons, wheel (scroll) button, count switch button

Ulasan Produk

Tidak ada ulasan