SANWA SUPPLY Blue LED Mouse_Wireless_Silent Ergonomics

Sebelum PPN:
Rp829.900
Spesifikasi
Button SpecificationsButtons: Left button, right button, wheel (scroll) button, back button, forward button, silent: left and right buttons, side buttons, wheel button, count switch button, scroll
Classificationlarge
Conform toCharging port: USB Type-C, receiver storage: Yes
Frequency BandCommunication range: Wooden desk (non-magnetic) / radius of approximately 10 m, steel desk (magnetic) / radius of approximately 2 m *The radio wave communication range varies depending on the usage environment.
InterfaceUSB 1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces. Connector type: USB A connector
Number of Buttons5
Power SupplyRechargeable
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 * With count switching button
Set ContentsMouse, USB A receiver, charging cable. *Instruction manual is available online only. Included cable length: approx. 0.75
TimeContinuous operation time: Approximately 48 hours
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless mouse has an ergonomic design that curves to fit your fingers and palm.
When you place your hand on the mouse, your fingers will naturally position themselves over the right and left buttons.
This type of Ergo is easy to use even for beginners, as it is placed over your hand.
It has a fast charging specification that allows charging in about 50 minutes.
Equipped with a blue LED that is more sensitive than a red optical type, it allows smooth operation even on a glossy desk surface without a mouse pad.
*The cursor may not move smoothly when used on a reflective material such as a mirror or a transparent material such as glass.
Also, tracking ability may be reduced on regular patterns.
It is equipped with back and forward buttons on the side, allowing you to operate the web browser quickly.
*Cannot be used with Apple Mac series.
All buttons are equipped with silent switches, making it ideal for use late at night, at work or during meetings, in public places such as libraries, etc.
Ideal for use in homes with babies.
The cursor speed can be switched between 800, 1200, and 1600 counts depending on the application.
Switching between counts is as simple as pressing the count switch button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band is resistant to radio interference and allows stable data communication over a wide range of 10m radius.
*Only when there is no radio interference *It may not work well on some surfaces such as transparent glass.
The receiver is stored inside the cover of the mouse body for peace of mind.
It comes with a power ON/OFF switch to prevent battery drain when not in use.

Ulasan Produk

Tidak ada ulasan