SANWA SUPPLY Blue LED Mouse_Wireless_Rechargeable Quiet Ergonomic

Sebelum PPN:
Rp759.900
Spesifikasi
BatteryRechargeable battery
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Cable Length (m)Attached: Approx. 1.5
Connector ShapeUSB A connector
Continuous Operation TimeAbout 120 hours
Continuous Standby TimeAbout 10,000 hours
FunctionHorizontal scrolling: None
InterfaceUSB1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces.
Number of Buttons5 buttons
Reading methodOptical sensor method (blue LED)
Resolution1000/1600/2400 *Count switch button included
Set ContentsMouse, USB A receiver, charging cable, instruction manual and warranty card
Type of Connection2.4GHz wireless
Volume ControlLeft and right buttons, side buttons, wheel button, count switch button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless mouse has an ergonomic design that puts less strain on your wrist.
This is a small ergonomic mouse that is perfect for small hands.
This is a rechargeable mouse that can be charged using a dedicated USB Type-C cable.
The new design allows you to lightly place your hand on the side rather than resting it on top, reducing twisting of the wrist.
It can be held at a natural angle, so it doesn't put strain on your wrist even when used for long periods of time.
When you place your hand on the mouse, your fingers will naturally position themselves over the right and left buttons.
Equipped with back and forward buttons on the side, you can operate the web browser quickly. *Not compatible with Apple Mac series.
All buttons are equipped with silent switches, making it ideal for use late at night, at work or during meetings, in public places such as libraries, and in homes with babies.
You can switch the cursor speed to 1000, 1600, or 2400 counts depending on your needs.
Count switching is easy, just press the count switch button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band is resistant to radio interference and enables stable data communication over a wide range of up to a 10m radius.
The extremely small receiver is 14.5 x 19 mm, so it protrudes very little when attached to the port, and it does not get in the way when you carry or store your laptop with the receiver attached.
The receiver can be stored inside the mouse, so you don't have to worry about losing it.
Compatible with SANWA SUPPLY Mouse_Utility. *Only compatible with Windows.

Ulasan Produk

Tidak ada ulasan