SANWA SUPPLY Blue LED Mouse_Wireless_Quiet

Sebelum PPN:
Rp389.900
Spesifikasi
BatteryAA batteries
Button SpecificationsLeft button, right button, wheel (scroll) button
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Dimensions, Width W x Depth D x Height H (mm)Mouse: 58 x 110 x 29 mm, Receiver: Approx. 14.3 x 19.5 x 6.5 mm
InterfaceUSB HID Ver.1.1 compliant
Mass (g)Mouse: Approx. 55 (batteries not included), Receiver: Approx. 2
Number of Buttons3 buttons
Reading methodOptical sensor method (blue LED)
Resolution1000, 1600 counts/inch
Set ContentsMouse, receiver, AA battery (for testing), warranty card
SizeMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless mouse is easy to carry around, with a slim design of about 30 mm. The symmetrical shape makes it comfortable to use for both right-handed and left-handed people. It is a wireless type that can be used without worrying about cables. The 2.4 GHz digital band is resistant to radio interference, and allows stable data communication over a wide range of 10 m radius. The extremely small receiver has a small protrusion when attached to the port, so it does not get in the way when carrying or storing the receiver attached to the laptop. The receiver can be stored inside the upper case. It has a power switch to reduce battery consumption when not in use.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan