SANWA SUPPLY Blue LED mouse_Wireless silent

Sebelum PPN:
Rp639.900
Spesifikasi
BatteryAA batteries
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Continuous Operation TimeAbout 160 hours
Continuous Standby TimeAbout 18000 hours
FunctionHorizontal scrolling function: Yes
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons
Reading methodOptical sensor method (blue LED)
Resolution1000, 1600, 2400 (with count switch button)
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual / warranty card
SizeMedium
Suitable ModelsWindows-equipped (DOS / V) PC Apple Mac series Chrome OS-equipped PC
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 ChromeOS
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless mouse equipped with a side wheel that allows horizontal scrolling. You can easily scroll left and right when working in Excel or viewing web pages. Compatible with Office2016 or later. It has an easy-to-hold shape that fits in your hand. It is a wireless type that can be used without worrying about cables. This is a small receiver that can be carried and stored while being plugged into your laptop. The receiver can be easily stored by simply inserting it into the back of the mouse body. Stable data communication is possible over a wide communication range of 10m radius. Comes with a power switch to reduce battery consumption when not in use. Equipped with 2 buttons on the side, you can quickly perform "back" and "forward" operations in a web browser, etc. It cannot be used with Apple Mac series. You can switch the cursor speed in 3 stages: 1000, 1600, and 2400 counts. If you download the button assignment software "SANWA SUPPLY Mouse Utility" from the website, you can assign functions to the wheel buttons and side buttons. Available for Windows only.

Ulasan Produk

Tidak ada ulasan