SANWA SUPPLY Blue LED mouse_Wireless silent

Sebelum PPN:
Rp549.900
Spesifikasi
BatteryRechargeable battery
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Cable Length (m)About 1.2
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Continuous Operation TimeAbout 100 hours
Continuous Standby TimeApproximately 12500 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons
Reading methodOptical sensor method (blue LED)
Resolution1000, 1600, 2400 (with count switch button)
Set ContentsMouse, receiver, charging cable, instruction manual / warranty
SizeSmall
Suitable ModelsWindows-equipped (DOS / V) PC Apple Mac series Chrome OS-equipped PC
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 ChromeOS
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a silent switch, this wireless mouse is convenient for use in public places and during meetings. It is rechargeable and can be charged using the included USB cable, so there is no need to replace batteries. You can use it while charging, but the connection will be through a receiver. Be sure to charge using the included cable. Equipped with a blue LED optical sensor for smooth operation. The cursor may not move smoothly when used on materials that reflect light, such as mirrors, or transparent materials, such as glass. Also, tracking ability may decrease on regular patterns. It is a wireless type that can be used without worrying about cables. Using the 2.4GHz digital band, which is resistant to radio wave interference, stable data communication is possible over a wide communication range of 10m. This is a small receiver that can be carried and stored while being plugged into your laptop. There is a power switch on the back of the main unit to prevent battery consumption when not in use. The receiver can be stored inside the upper case, making it difficult to lose when carrying it. If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. It cannot be used with Apple Mac series.

Ulasan Produk

Tidak ada ulasan