SANWA SUPPLY Blue LED mouse_Bluetooth silent

Sebelum PPN:
Rp709.900
Spesifikasi
Applicable StandardBluetooth Ver.5.1(BLE) Class2
BatteryAA batteries
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 160 hours
Continuous Standby TimeAbout 18000 hours
Frequency Band2.402GHz~2.480GHz
FunctionHorizontal scrolling function: Yes
Number of Buttons5 buttons
Number of Wheels1 piece
ProfileHOGP (HID over GATT Profile)
Reading methodOptical sensor method (blue LED)
ResolutionComes with a button to switch between 1000, 1600, and 2400 counts
Set ContentsMouse, AA batteries (for testing), instruction manual / warranty
SizeMedium
Suitable ModelsWindows-based (DOS/V) computers/tablets that support Bluetooth5.1 HOGP or are equipped with a USB A port, Apple Mac series, iPad/iPhone, Chrome OS-based computers, Android tablets/smartphones
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 iPadOS 17~13 iOS 17~15.14.13 ChromeOS Android 14.13
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth mouse equipped with a side wheel that allows horizontal scrolling. You can easily scroll left and right when working in Excel or viewing web pages. Compatible with Office2016 or later. It has an easy-to-hold shape that fits in your hand. It supports multi-pairing, which allows you to pair up to 3 devices and switch the connection destination. It is a wireless type that can be used without worrying about cables. Compatible with Bluetooth Ver.5.1 standard, it can be connected to a computer with built-in Bluetooth without a receiver. Stable data communication is possible over a wide communication range of 10m radius. It can also be used on smartphones and tablets. Even if the device is equipped with Android OS, it may not support Bluetooth mouse. Please carefully check the specifications of the product being used. Comes with a power switch to reduce battery consumption when not in use. Equipped with 2 buttons on the side, you can quickly perform "back" and "forward" operations in a web browser, etc. It cannot be used with Apple Mac series. You can switch the cursor speed in 3 stages: 1000, 1600, and 2400 counts. If you download the button assignment software "SANWA SUPPLY Mouse Utility" from the website, you can assign functions to the wheel buttons and side buttons. Available for Windows only.

Ulasan Produk

Tidak ada ulasan