SANWA SUPPLY Blue LED Mouse_Bluetooth 5.1/Wireless Silent

Sebelum PPN:
Rp659.900
Spesifikasi
Applicable StandardBluetooth Ver.5.1(BLE) Class2
BatteryRechargeable battery
Cable Length (m)About 1.2
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Continuous Operation TimeAbout 100 hours
Continuous Standby TimeApproximately 12500 hours
Frequency Band2.402GHz~2.480GHz
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons
ProfileHOGP (HID over GATT Profile)
Reading methodOptical sensor method (blue LED)
Resolution1000, 1600, 2400 (with count switch button)
Set ContentsMouse, receiver, charging cable, instruction manual / warranty
SizeSmall
Suitable ModelsWindows-based (DOS/V) computers/tablets that support Bluetooth 5.0 HOGP or are equipped with a USB A port, Apple Mac series, iPads/iPhones, computers with Chrome OS, Android tablets/smartphones
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 iPadOS 17~13 iOS 17~13 ChromeOS Android 12.11
Type of ConnectionBluetooth, 2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a silent switch, this Bluetooth wireless mouse is convenient for use in public places or during meetings. You can choose from two types of connection to your device: Bluetooth connection or 2.4GHz connection using a receiver. It can be paired with two Bluetooth devices and can also be connected with a USB A receiver, so you can switch between using it with up to three devices. It can also be used on iPads, iPhones, and Android smartphones and tablets. It is rechargeable and can be charged using the included USB cable, so there is no need to replace batteries. You can use it while charging, but the connection is via Bluetooth or a receiver. Be sure to charge using the included cable. Equipped with a blue LED optical sensor for smooth operation. The cursor may not move smoothly when used on materials that reflect light, such as mirrors, or transparent materials, such as glass. Also, tracking ability may decrease on regular patterns. It is a wireless type that can be used without worrying about cables. Using the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide communication range of 10m. There is a power switch on the back of the main unit to prevent battery consumption when not in use. The receiver can be stored inside the upper case, making it difficult to lose when carrying it.

Ulasan Produk

Tidak ada ulasan