SANWA SUPPLY Blue LED Mouse_Bluetooth 5.0/Wireless_Rechargeable Quiet Ergonomic

Sebelum PPN:
Rp959.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
BatteryRechargeable battery
Cable Length (m)Attached: Approx. 1.5
Connector ShapeUSB A connector
Continuous Operation TimeAbout 120 hours
Continuous Standby TimeAbout 10,000 hours
Frequency Band2.4GHz band
FunctionHorizontal scrolling: None
InterfaceUSB1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces.
Number of Buttons5 buttons
ProfileHOGP (HID over GATT Profile)
Reading methodOptical sensor method (blue LED)
Resolution1000/1600/2400 *Count switch button included
Set ContentsMouse, USB A receiver, charging cable, instruction manual and warranty card
Suitable ModelsWindows (DOS/V) PCs, Apple Mac series, iPad, iPhone, Chrome OS PCs, Android tablets and smartphones
Type of ConnectionBluetooth, 2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Bluetooth + wireless combo mouse has an ergonomic shape and an ergonomic design that puts less strain on your wrists.
It is very convenient as it has two types of connection: Bluetooth and wireless.
This is a small ergonomic mouse that is perfect for small hands.
This is a rechargeable mouse that can be charged using a dedicated USB Type-C cable.
The new design allows you to lightly place your hand on the side rather than resting it on top, reducing twisting of the wrist.
It can be held at a natural angle, so it doesn't put strain on your wrist even when used for long periods of time.
When you place your hand on the mouse, your fingers will naturally position themselves over the right and left buttons.
Equipped with back and forward buttons on the side, you can operate the web browser quickly. *Not compatible with Apple Mac series.
All buttons are equipped with silent switches, making it ideal for use late at night, at work or during meetings, in public places such as libraries, and in homes with babies.
You can switch the cursor speed to 1000, 1600, or 2400 counts depending on your needs.
Count switching is easy, just press the count switch button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band is resistant to radio interference and enables stable data communication over a wide range of up to a 10m radius.
The extremely small receiver is 14.5 x 19 mm, so it protrudes very little when attached to the port, and it does not get in the way when you carry or store your laptop with the receiver attached.
The receiver can be stored inside the mouse, so you don't have to worry about losing it.
Compatible with SANWA SUPPLY Mouse_Utility. *Only compatible with Windows.
*Side buttons cannot be used on Mac series models.
*If you connect to a model that has a Type-C port on the computer itself using a conversion adapter, it may not work.
*The radio communication range varies depending on the usage environment.
*Some models may not be compatible.
*The names and product names listed are trademarks or registered trademarks of the respective companies.

Ulasan Produk

Tidak ada ulasan