SANWA SUPPLY Blue LED Mouse, Bluetooth, Silent

Sebelum PPN:
Rp529.900
Spesifikasi
Applicable StandardBluetooth 5.1 Class2
Battery1 AAA battery *Alkaline batteries, manganese batteries, and nickel-metal hydride rechargeable batteries are supported. *Alkaline batteries are recommended.
Button SpecificationsQuiet (left and right buttons / wheel button)
Communication Distance (m)[Wooden desk (non-magnetic)] Radius: 10 [Steel desk (magnetic)] Radius: 2 (Note: The radio wave transmission range may vary depending on the environment.)
Continuous Operation TimeAbout 150 hours
Continuous Standby TimeApproximately 9,000 hours
Frequency Band2.4GHz band
Number of Buttons3 buttons
ProfileHOGP (HID over GATT Profile)
Reading methodOptical sensor method (blue LED)
Resolution1600count/inch
Set ContentsMouse, AAA battery (for testing)
Sizeextremely small
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ultra-compact wireless mouse that fits comfortably on your fingertips.
The symmetrical design makes it comfortable for both right-handed and left-handed users.
It is a wireless type that can be used without worrying about cables.
It supports the Bluetooth Ver. 5.1 standard and can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible over a wide communication range of 10m radius.
It can also be used on smartphones and tablets.
*Even if your device is equipped with Android OS, it may not be compatible with Bluetooth mice. Please check the specifications of the product you are using carefully.
It comes with a power switch to reduce battery consumption when not in use.
Feature
Specification
[Antibacterial treatment] None [Horizontal scrolling function] None

Ulasan Produk

Tidak ada ulasan