SANWA SUPPLY Blue LED Mouse, Bluetooth 5.2, Quiet

Sebelum PPN:
Rp639.900
Spesifikasi
Applicable StandardBluetooth 5.2 Class 2, Profile: HOGP (HID over GATT Profile)
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button, silent: left and right buttons, side button, scroll
ClassificationSmall
Continuous Operation TimeAbout 50 hours
Continuous Standby TimeAbout 5000 hours
Number of Buttons5
Radio Frequency ( GHz)2.4
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600, 2400, 4000 *Count switch button included
Set ContentsMouse, charging cable *Instruction manual is available online only. Included cable length: approx. 0.5
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Bluetooth mouse becomes ultra-compact with the slide cover.
It is a rechargeable type that can be charged using a dedicated USB cable.
It has a fast charging function that allows charging in about one-third the time (about 50 minutes) of conventional charging times.
It supports 4000 dpi, making it easy to use on large displays.
It is a wireless type that can be used without worrying about cables.
It supports Bluetooth Ver. 5.2 standard and can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible over a wide communication range of 10m radius.
It can also be used on smartphones and tablets.
*Even if your device is equipped with Android OS, it may not be compatible with Bluetooth mice. Please check the specifications of the product you are using carefully.
It comes with a power switch to reduce battery consumption when not in use.
By downloading the button assignment software "SANWA SUPPLY Mouse Utility" from the website, you can assign functions to the wheel button and side buttons.
*Only available on Windows.

Ulasan Produk

Tidak ada ulasan