SANWA SUPPLY Blue LED Mouse, Bluetooth 5.0/Wireless, Quiet Ergonomics

Sebelum PPN:
Rp899.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
ColorBlue
Communication DistanceWooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Connector ShapeUSB A connector
Frequency Band2.4GHz band
InterfaceUSB1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces.
Number of Buttons5 buttons
Power SupplyBuilt-in rechargeable battery
ProfileHID (Huan Interface Device Profile)
Reading methodBlue LED
Resolution800, 1200, 1600 * With count switching button
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a combo wireless mouse that can be connected via USB A receiver and Bluetooth.
This is a convenient mouse that can be used to switch between two computers.
It has a fast charging specification that allows charging in about 50 minutes.
This wireless mouse has an ergonomic design that curves to fit your fingers and palm.
When you place your hand on the mouse, your fingers will naturally position themselves over the right and left buttons.
Equipped with a blue LED that is more sensitive than a red optical type, it allows smooth operation even on a glossy desk surface without a mouse pad.
*The cursor may not move smoothly when used on a reflective material such as a mirror or a transparent material such as glass.
Also, tracking ability may be reduced on regular patterns.
It is equipped with back and forward buttons on the side, allowing you to operate the web browser quickly.
*Cannot be used with Apple Mac series.
All buttons are equipped with silent switches, making it ideal for use late at night, at work or during meetings, in public places such as libraries, etc.
Ideal for use in homes with babies.
The cursor speed can be switched between 800, 1200, and 1600 counts depending on the application.
Switching between counts is as simple as pressing the count switch button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band is resistant to radio interference and allows stable data communication over a wide range of 10m radius.
*Only when there is no radio interference *It may not work well on some surfaces such as transparent glass.
The receiver is stored inside the cover of the mouse body for peace of mind.
It comes with a power ON/OFF switch to prevent battery drain when not in use.

Ulasan Produk

Tidak ada ulasan