SANWA SUPPLY Blue LED Mouse, Bluetooth 5.0, Quiet

Sebelum PPN:
Rp749.900 - Rp889.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
Communication DistanceWooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Frequency Band2.4GHz band
Power SupplyBuilt-in rechargeable battery
ProfileHID (Huan Interface Device Profile)
Reading methodBlue LED
Resolution800, 1200, 1600 * With count switching button
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-thin, quiet mouse is approximately 1.8cm thick and easy to carry.
It has a fast charging specification that allows charging in about 50 minutes.
You can pair up to three devices, so you can use and switch between devices with different operating systems, such as PCs and tablets.*
*Some models may not be compatible, so please check the specifications of your device.
It is also compatible with iOS and iPadOS, so you can connect it to your iPhone or iPad.
It supports the Bluetooth Ver. 5.0 (BLE) standard and can be connected to a computer with built-in Bluetooth without a receiver.
The IR LED mouse is a power-saving mouse that uses long-wavelength infrared LEDs to lower the drive voltage and consume less energy.
Equipped with a button to switch between 800, 1200 and 1600 counts, you can easily change the cursor speed.
You can turn the power on and off by folding it.
Comes with a dedicated pouch for easy carrying.

Ulasan Produk

Tidak ada ulasan