SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp349.900
Spesifikasi
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Cable Length (m)About 1.5
Connector ShapeUSB A connector
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600, 2000 count/inch *With count switch button
Set ContentsMouse, instruction manual / warranty
SizeMedium
Suitable ModelsWindows-equipped (DOS/V) computer Apple Mac series Chrome OS-equipped computer *USB A port equipped model
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15ChromeOS
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A medium-sized Bluetooth mouse with an easy-to-grip shape.
Equipped with two buttons for "backward" and "forward" that can be operated with the side button at hand without moving the mouse pointer, you can perform operations quickly with a web browser. *Cannot be used with the Apple Mac series.
Equipped with blue LED optics for smooth operation. *The cursor may not move smoothly when used on materials that reflect light such as mirrors or transparent materials such as glass. Also, the tracking ability may be degraded on regular patterns.
The cursor speed can be switched between 800, 1200, 1600, and 2000 counts according to the application. Easy speed switching just by pressing the count switching button.
By downloading the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons.
Easy connection that can be used just by plugging in.
*On macOS, scrolling is possible only with applications such as Safari, Mail, TextEdit, and Finder, which are installed as standard, and can be scrolled with the OS standard driver. In addition, operation by pressing the wheel button is not supported. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: None Horizontal scrolling: None

Ulasan Produk

Tidak ada ulasan