SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp549.900 - Rp569.900
Spesifikasi
Button SpecificationsLeft button, right button, wheel (scroll) button
Cable Length (cm)Charging cable (built-in): about 1.5
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 36 hours
Continuous Standby TimeAbout 4000 hours
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons3 buttons
Power SupplyRechargeable battery
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMouse, receiver, instruction manual/warranty
SizeSmall
Suitable ModelsWindows-equipped (DOS/V) computer Apple Mac series Chrome OS-equipped computer *USB A port equipped model
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact wireless mouse that fits your fingertips.
The symmetrical shape makes it comfortable for both right-handed and left-handed users.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
The extremely small receiver of 15 x 18.6mm does not protrude when the port is attached, so it does not get in the way of carrying or storing the receiver with the receiver attached to your laptop.
The receiver can be stored in the mouse body, so you don't have to worry about losing it.
A power switch is included to reduce battery consumption when not in use.
*Radio communication range varies depending on usage environment. *Usable days are for 8 hours a day when the mouse is used 5% of the time. (When fully charged) *The manufacturer's calculated value does not consider natural discharge, etc., and is not a guaranteed value. *Performance will gradually deteriorate over the period of use. Thank you for your understanding. *On macOS, scrolling is possible only with applications such as Safari, Mail, TextEdit, and Finder, which are installed as standard, and can be scrolled with the OS standard driver. In addition, operation by pressing the wheel button is not supported. * If you use a conversion adapter to connect to a model that has a Type-C port on your computer, it may not work. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: Left and right buttons, wheel button, horizontal scroll function: no, receiver storage: yes

Ulasan Produk

Tidak ada ulasan