SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp439.900
Spesifikasi
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Continuous Operation TimeAbout 91 hours
Continuous Standby TimeAbout 10,000 hours
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons
Power SupplyAA batteries
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 count/inch *with count switch button
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual, warranty card (printed on the package sticker)
SizeMedium
Suitable ModelsWindows-equipped (DOS/V) computer Apple Mac series Chrome OS-equipped computer *USB A port equipped model
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15ChromeOS
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A medium-sized wireless mouse with an easy-to-grip shape.
Equipped with two buttons for "backward" and "forward" that can be operated with the side button at hand without moving the mouse pointer, you can perform operations quickly with a web browser. *Cannot be used with the Apple Mac series.
Equipped with blue LED optics for smooth operation. *The cursor may not move smoothly when used on materials that reflect light such as mirrors or transparent materials such as glass. Also, the tracking ability may be degraded on regular patterns.
A small receiver that can be carried and stored while plugged into a laptop.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius. * Limited to cases where there is no radio wave interference. * It may be difficult to operate on some surfaces such as transparent glass.
The receiver can be easily stored by simply inserting it into the back of the mouse body.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
By downloading the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. *Cannot be used with the Apple Mac series.
*Radio communication range varies depending on usage environment. *Usable days are for 8 hours a day when the mouse is used 5% of the time. (When using new AA alkaline batteries) *The value is calculated by the manufacturer without considering natural discharge, etc., and is not a guaranteed value. *Performance will gradually deteriorate over the period of use. Thank you for your understanding. *On macOS, scrolling is possible only with applications such as Safari, Mail, TextEdit, and Finder, which are installed as standard, and can be scrolled with the OS standard driver. In addition, operation by pressing the wheel button is not supported. *The side button cannot be used with the Mac series. * If you use a conversion adapter to connect to a model that has a Type-C port on your computer, it may not work. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: No Horizontal scrolling: No Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan