SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable StandardBluetooth Ver.5.2 Class2
Button SpecificationsLeft button, right button, wheel (scroll) button *Right button x 2
Cable Length (m)Approx. 0.25 (Included)
ColorBlue
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 142 hours
Continuous Standby Timeabout 1850 hours
Number of Buttons3 buttons
Power SupplyRechargeable battery
ProfileHID (Human Interface Device Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 counts/inch
Set ContentsMouse, charging cable, stand, pouch, instruction manual/warranty
Sizelarge
Suitable ModelsCompatible with Bluetooth HID profile, Windows-based (DOS/V) PC/tablet, Apple Mac series/iPad/iPhone, Chrome OS-based PC, Android tablet/smartphone
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS 16.15.14~13,iOS 16.15.14.13,ChromeOS,Android 12~8
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stick-type Bluetooth mouse that can be held and used like a pen.
It is convenient for use in narrow places where a normal mouse cannot be used, and for reducing the burden on wrists and elbows.
Compatible with the Bluetooth Ver.5.2 standard, it can be connected to computers, tablets, and smartphones with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on Android-powered smartphones, tablets, and iPads. *Some Android devices may not support Bluetooth mice. Please carefully check the specifications of the product you are using.
Since it is rechargeable, there is no need to replace the battery.
There is a power switch to prevent battery consumption when not in use.
Since it comes with a stand, you can use it without laying it on the desk even when you take your hands off the main unit. You can also operate the mouse while it is on the stand.
It also has a stylus function of conductive fiber, so you can operate tablets and smartphones.
* The radio wave communication range varies depending on the usage environment.
* Some models may not be compatible.
* Names and product names mentioned are trademarks or registered trademarks of each company.
Feature
Specification
Quiet: None Horizontal scrolling: None

Ulasan Produk

Tidak ada ulasan