SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp609.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
Button SpecificationsLeft button, right button, wheel (scroll) button
Cable Length (cm)Charging cable (built-in): about 1.5
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 36 hours
Continuous Standby TimeAbout 4000 hours
Number of Buttons3 buttons
Power SupplyRechargeable battery
ProfileHOGP (HID over GATT Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMouse, instruction manual / warranty
SizeSmall
Suitable ModelsBluetooth 5.0 HOGP-compatible Windows-based (DOS/V) PCs/tablets, Apple Mac series, iPads/iPhones, Chrome OS-based PCs, Android tablets/smartphones
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,iPadOS 16~13,iOS 16~13,ChromeOS,Android 12.11
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact wireless mouse that fits your fingertips.
The symmetrical shape makes it comfortable for both right-handed and left-handed users.
It is a wireless type that can be used without worrying about cables.
Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on smartphones and tablets. *Some devices with Android OS may not support Bluetooth mice. Please carefully check the specifications of the product you are using.
A power switch is included to reduce battery consumption when not in use.
*Radio communication range varies depending on usage environment. *Usable days are for 8 hours a day when the mouse is used 5% of the time. (When fully charged) *The manufacturer's calculated value does not consider natural discharge, etc., and is not a guaranteed value. *Performance will gradually deteriorate over the period of use. Thank you for your understanding. *On macOS, iPadOS, and iOS, scrolling is possible only with applications such as Safari, Mail, TextEdit, and Finder, which are installed as standard, and can be scrolled with the OS standard driver. In addition, operation by pressing the wheel button is not supported. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: Left/Right button, Wheel button, Horizontal scroll function: None

Ulasan Produk

Tidak ada ulasan