SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp949.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button, connection switching button
ColorBlack
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 133 hours
Continuous Standby TimeAbout 20,000 hours
Number of Buttons6 button
Number of Wheels1 piece
Power SupplyAAA batteries
ProfileHOGP (HID over GATT Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution800, 1600 counts/inch *Press and hold the right button + wheel button simultaneously for about 3 seconds to switch
Set ContentsMouse, AAA batteries (for testing) x 2, instruction manual / warranty
SizeMedium
Suitable ModelsWindows-equipped (DOS/V) PC/tablet compatible with Bluetooth5.0 HOGP profile, Apple Mac series iPad/iPhone, Chrome OS-equipped PC, Android tablet/smartphone
Supported OSWindows11,10,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS 16~13,iOS 16~13,ChromeOS,Android 12~8
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth mouse with high-speed scrolling and tilt wheel functions.
By rotating the wheel at high speed, the page can be scrolled down to the bottom of the browsing page at once.
High-speed scrolling can be scrolled smoothly without getting caught in rotation.
You can easily switch between high-speed scrolling and normal scrolling with the scroll switch button.
Equipped with a tilt wheel that allows you to scroll left and right just by tilting the wheel. This is convenient for operating screens that are long horizontally, such as web pages. *To use the horizontal scrolling function in Excel, Word, etc., it is necessary to install the button assignment driver from the website.
Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
It is a wireless type that can be used without worrying about cables.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on smartphones and tablets. *Some devices with Android OS may not support Bluetooth mice. Please carefully check the specifications of the product you are using.
It can be paired with up to 3 terminals and supports multi-pairing that allows you to switch the connection destination.
Equipped with 2 buttons on the side, you can quickly perform "back" and "forward" operations on a web browser, etc.
Use the connection switching button to switch devices. To prevent malfunction, it is switched by pressing and holding the connection switching button. * Software installation is required to use the side button on macOS.
A power switch is included to reduce battery consumption when not in use.
Cursor speed can be switched between 800 and 1600 counts. To switch, press and hold the right button and wheel button simultaneously for 3 seconds.
If you download the button assignment software "SANWA Mouse Function Setting" from the website, you can assign functions to the wheel button and side button. *Compatible with Windows and macOS only.
*Radio communication range varies depending on usage environment. *Usable days are for 8 hours a day when the mouse is used 5% of the time. (When using new AAA alkaline batteries) *The value is calculated by the manufacturer without considering natural discharge, etc., and is not a guaranteed value. *Performance will gradually deteriorate over the period of use. Thank you for your understanding. *The side button cannot be used with the Mac series. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: No Horizontal scrolling: Yes

Ulasan Produk

Tidak ada ulasan