SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable StandardBluetooth Ver.5.1(BLE) Class2
Button SpecificationsLeft button, right button, wheel (scroll) button, back button, forward button
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 150 hours
Continuous Standby TimeAbout 40000 hours
Number of Buttons5 buttons
Power SupplyAA batteries
ProfileHOGP (HID over GATT Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 count/inch *with count switch button
Set ContentsMouse, AA batteries (for testing), instruction manual / warranty
SizeMedium
Suitable ModelsWindows-based (DOS/V) PC/tablet compatible with Bluetooth5.1 HOGP profile, Apple Mac series iPad/iPhone, Chrome OS-based PC, Android tablet/smartphone
Supported OSWindows11,10,8.1,8,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS 16~13,iOS 16~13,ChromeOS,Android 12~9
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A medium-sized Bluetooth mouse with an easy-to-grip shape.
It has an easy-to-grip shape that fits the thumb and ring finger in the left and right recesses.
Equipped with two buttons for "backward" and "forward" that can be operated with the side button at hand without moving the mouse pointer, you can perform operations quickly with a web browser. *Cannot be used with the Apple Mac series.
Equipped with blue LED optics for smooth operation. *The cursor may not move smoothly when used on materials that reflect light such as mirrors or transparent materials such as glass. Also, the tracking ability may be degraded on regular patterns.
Compatible with the Bluetooth Ver.5.1 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application. Easy speed switching just by pressing the count switching button.
It is a wireless type that can be used without worrying about cables.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
It can also be used on Android smartphones and tablets.
By downloading the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. *Cannot be used with the Apple Mac series.
*Radio communication range varies depending on usage environment. *Usable days are for 8 hours a day when the mouse is used 5% of the time. (When using new AA alkaline batteries) *The value is calculated by the manufacturer without considering natural discharge, etc., and is not a guaranteed value. *Performance will gradually deteriorate over the period of use. Thank you for your understanding. *On macOS, iPadOS, and iOS, scrolling is possible only with applications such as Safari, Mail, TextEdit, and Finder, which are installed as standard, and can be scrolled with the OS standard driver. In addition, operation by pressing the wheel button is not supported. *The side button cannot be used with the Mac series. *Some models may not be compatible. *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Feature
Specification
Quiet: None Horizontal scrolling: None

Ulasan Produk

Tidak ada ulasan