SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp439.900
Spesifikasi
Button SpecificationsQuiet: left/right button, wheel button, scroll
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Connector ShapeUSB A connector
Continuous Operation TimeAbout 250 hours
Continuous Standby TimeAbout 35,000 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface.
Number of Buttons3 buttons: left button / right button / wheel (scroll) button
Reading methodOptical sensor method (blue LED)
Resolution1000count/inch
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual / warranty card
SizeSmall
Suitable BatteryAA batteries
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a silent wired mouse with a quiet click sound and wheel rotation sound.
It is convenient for use in public places and operations during meetings.
The housing is kneaded with an inorganic antibacterial agent that has passed the SIAA safety standards, making it difficult for bacteria to grow and can be used cleanly.
The symmetrical shape makes it comfortable for both right-handed and left-handed users.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
The extremely small receiver of 15 x 19mm does not protrude when attached to the port, and does not interfere with carrying or storage with the receiver attached to a laptop.
The receiver can be stored in the mouse body, so you don't have to worry about losing it.
A power switch is included to reduce battery consumption when not in use.
* The SIAA mark is displayed on products that have been quality controlled and information disclosed according to the guidelines of the Antimicrobial Product Technology Council, based on the results of evaluation according to the ISO22196 method.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan