SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp349.900
Spesifikasi
Button SpecificationsQuiet: None
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Connector ShapeUSB A connector
Continuous Operation TimeAbout 91 hours
Continuous Standby TimeAbout 10,000 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
Reading methodOptical sensor method (blue LED)
Resolution800/1200/1600 *With count switch button
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual, warranty card (printed on the package sticker)
SizeSmall
Suitable BatteryAA batteries
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 5-button wireless mouse with "Forward" and "Back" buttons that are convenient for browsing the Internet.
The standard size makes it easy to hold and reduces fatigue.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Since the receiver is extremely small at 14.2 x 18.5mm, it does not protrude when the port is attached, and it does not get in the way when carrying or storing the receiver with the receiver attached to the laptop.
The receiver can be stored in the mouse body, so you don't have to worry about losing it.
A power switch is included to reduce battery consumption when not in use.
Equipped with 2 buttons on the side, you can quickly perform "back" and "forward" operations on a web browser, etc.
Cursor speed can be switched between 3 steps of 800, 1200 and 1600 counts.
If you download the button assignment software "SANWASUPPLYMouseUtility" from the website, you can assign functions to the wheel buttons and side buttons.
*Can be used only on Windows. *Cannot be used with the AppleMac series.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan